Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3-1/2"

  • Mfr # 42350

  • Zoro # G608637520


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.14 in
Cage Material
Chrome Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
42584, 42585, 42586, 42587, 42587B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42350
Zoro #
G608637520
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.14 in
Shaft Fillet Radius
0.12 in
For Cup Width
1 in
Outside Diameter
5.59 in
Bore Diameter
3 1/2 in
Inside Diameter
4.971 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
42584, 42585, 42586, 42587, 42587B
Standards
ABMA/ANSI
Static Load Capacity
54,500 lbf
Bore Type
Tapered
Dynamic Load Capacity
33,500 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
42350
System of Measurement
Inch
Ring Material
Carbon Steel
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 42350, Bore Diameter 3 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 42584, 42585, 42586, 42587, 42587B, Cone Width 1.14 in, For Cup Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.59 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.