Zoro Homepage

Tapered Roller Bearing Cone, 3-1/2

  • Mfr # 593A

  • Zoro # G608638329


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.43 in
Cage Material
Chrome Steel
Bore Diameter
3 1/2 in
Dynamic Load Capacity
44,500 lbf
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593A
Zoro #
G608638329
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.43 in
Bore Diameter
3 1/2 in
Inside Diameter
4.851 in
Shaft Fillet Radius
0.25 in
Outside Diameter
5.31 in
For Cup Width
1.312 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
44,500 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
592, 592A, 592XS
Maximum Temperature
250 Degrees F
Bearing Industry Number
593A
System of Measurement
Inch
Number of Rows
One
Roller Material
Carbon Steel
Static Load Capacity
71,000 lbf
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 593A, Bore Diameter 3 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 592, 592A, 592XS, Cone Width 1.43 in, For Cup Width 1.312 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.31 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.