Zoro Homepage

Tapered Roller Bearing Cone, 3-1/2

  • Mfr # 766

  • Zoro # G708637420


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.9 in
Cage Material
Chrome Steel
Dynamic Load Capacity
67,000 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766
Zoro #
G708637420
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.9 in
Inside Diameter
5.125 in
Outside Diameter
5.67 in
Shaft Fillet Radius
0.28 in
Bore Diameter
3 1/2 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
67,000 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
752, 752B
Number of Rows
One
Bore Type
Tapered
System of Measurement
Inch
Static Load Capacity
99,000 lbf
Bearing Industry Number
766
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 766, Bore Diameter 3 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 752, 752B, Cone Width 1.9 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.67 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 67,000 lbf, Inside Diameter 5.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.