Tapered Roller Bearing Cone, 3-1/2"
Mfr # 98350
Zoro # G608638299
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.937 in
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98350
Zoro #
G608638299
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.937 in
Shaft Fillet Radius
0.14 in
Outside Diameter
6.85 in
Inside Diameter
6.137 in
Bore Diameter
3 1/2 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Number of Rows
One
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
98788
Roller Material
Carbon Steel
Dynamic Load Capacity
83,000 lbf
Ring Material
Carbon Steel
Bearing Industry Number
98350
Standards
ABMA/ANSI
Static Load Capacity
116,000 lbf
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number 98350, Bore Diameter 3 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 98788, Cone Width 1.937 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 83,000 lbf, Inside Diameter 6.137 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.