Tapered Roller Bearing Cone, 3-13/16"
Mfr # 90381
Zoro # G108638294
product price: $638.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.812 in
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90381
Zoro #
G108638294
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.812 in
Bore Diameter
3 13/16 in
For Cup Width
1.25 in
Inside Diameter
5.602 in
Shaft Fillet Radius
0.14 in
Outside Diameter
7.05 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Number of Rows
One
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
67,000 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
90381
Static Load Capacity
90,000 lbf
Compatible Cup Manufacturer Part Number
90744, J90748
Ring Material
Carbon Steel
Description
Tapered Roller Bearing Cone, Bearing Industry Number 90381, Bore Diameter 3 13/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 90744, J90748, Cone Width 1.812 in, For Cup Width 1.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.05 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.