Zoro Homepage

Tapered Roller Bearing Cone, 3-1/4

  • Mfr # 47685

  • Zoro # G208638286


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.312 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.03 in
Number of Rows
One
Compatible Cup Manufacturer Part Number
47620A 47620, 47622W, 47623A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47685
Zoro #
G208638286
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.312 in
Shaft Fillet Radius
0.03 in
Outside Diameter
4.69 in
Bore Diameter
3 1/4 in
Inside Diameter
4.402 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Compatible Cup Manufacturer Part Number
47620A 47620, 47622W, 47623A
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bearing Industry Number
47685
Maximum Temperature
250 Degrees F
Static Load Capacity
33,500 lbf
Bore Type
Tapered
Dynamic Load Capacity
38,500 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 47685, Bore Diameter 3 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 47620A 47620, 47622W, 47623A, Cone Width 1.312 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.69 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 38,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.