Tapered Roller Bearing Cone, 3-1/4
Mfr # 47687
Zoro # G308638056
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Cone Width
1.312 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
61,500 lbf
Roller Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47687
Zoro #
G308638056
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.312 in
Shaft Fillet Radius
0.27 in
Bore Diameter
3 1/4 in
Outside Diameter
4.69 in
Inside Diameter
4.402 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
61,500 lbf
Roller Material
Carbon Steel
Bore Type
Tapered
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Number of Rows
One
Bearing Industry Number
47687
System of Measurement
Inch
Dynamic Load Capacity
38,500 lbf
Compatible Cup Manufacturer Part Number
47620A 47620, 47622W, 47623A
Description
Tapered Roller Bearing Cone, Bearing Industry Number 47687, Bore Diameter 3 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 47620A 47620, 47622W, 47623A, Cone Width 1.312 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.69 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 38,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.