Tapered Roller Bearing Cone, 3-1/4
Mfr # 595
Zoro # G308638148
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.43 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Number of Rows
One
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
595
Zoro #
G308638148
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.43 in
Outside Diameter
5.67 in
Inside Diameter
4.851 in
Bore Diameter
3 1/4 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Number of Rows
One
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
71,000 lbf
Compatible Cup Manufacturer Part Number
592, 592A, 592XS
Bore Type
Tapered
Standards
ABMA/ANSI
Dynamic Load Capacity
44,500 lbf
Bearing Industry Number
595
Description
Tapered Roller Bearing Cone, Bearing Industry Number 595, Bore Diameter 3 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 592, 592A, 592XS, Cone Width 1.43 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.67 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 44,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.