Zoro Homepage

Tapered Roller Bearing Cone, 3-1/4

  • Mfr # 663

  • Zoro # G508637927


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Static Load Capacity
75,500 lbf
Compatible Cup Manufacturer Part Number
652, 653
Bearing Industry Number
663
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663
Zoro #
G508637927
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.625 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.747 in
Bore Diameter
3 1/4 in
Outside Diameter
5.55 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
75,500 lbf
Compatible Cup Manufacturer Part Number
652, 653
Bearing Industry Number
663
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Number of Rows
One
Dynamic Load Capacity
51,000 lbf
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 663, Bore Diameter 3 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 652, 653, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.55 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 51,000 lbf, Inside Diameter 4.747 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.