Zoro Homepage

Tapered Roller Bearing Cone, 3-15/16"

  • Mfr # 52393

  • Zoro # G608637575


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.421 in
Cage Material
Chrome Steel
For Cup Width
1.031 in
Static Load Capacity
77,500 lbf
Compatible Cup Manufacturer Part Number
52618, 52637, 52637B, 52637D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52393
Zoro #
G608637575
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.421 in
For Cup Width
1.031 in
Outside Diameter
5.98 in
Bore Diameter
3 15/16 in
Shaft Fillet Radius
0.14 in
Inside Diameter
5.277 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Static Load Capacity
77,500 lbf
Compatible Cup Manufacturer Part Number
52618, 52637, 52637B, 52637D
Number of Rows
One
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
46,000 lbf
Standards
ABMA/ANSI
Bore Type
Tapered
System of Measurement
Inch
Roller Material
Carbon Steel
Bearing Industry Number
52393

Description

Tapered Roller Bearing Cone, Bearing Industry Number 52393, Bore Diameter 3 15/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 52618, 52637, 52637B, 52637D, Cone Width 1.421 in, For Cup Width 1.031 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.