Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3

  • Mfr # 27684

  • Zoro # G108637488


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
24,500 lbf
Bore Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27684
Zoro #
G108637488
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1 in
Bore Diameter
3 in
For Cup Width
0.781 in
Inside Diameter
4.246 in
Outside Diameter
4.53 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Dynamic Load Capacity
24,500 lbf
Standards
ABMA/ANSI
Bearing Industry Number
27684
Bore Type
Tapered
Number of Rows
One
Compatible Cup Manufacturer Part Number
27620, 27620B
Static Load Capacity
40,000 lbf
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 27684, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 27620, 27620B, Cone Width 1 in, For Cup Width 0.781 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.53 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.