Tapered Roller Bearing Cone, 3-3/16
Mfr # 47681
Zoro # G508638337
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.312 in
Cage Material
Chrome Steel
Dynamic Load Capacity
38,500 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47681
Zoro #
G508638337
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.312 in
Inside Diameter
4.402 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 3/16 in
Outside Diameter
5.04 in
For Cup Width
1.75 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
38,500 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
47681
System of Measurement
Inch
Roller Material
Carbon Steel
Static Load Capacity
61,500 lbf
Standards
ABMA/ANSI
Number of Rows
One
Bore Type
Tapered
Compatible Cup Manufacturer Part Number
47620A 47620, 47622W, 47623A
Description
Tapered Roller Bearing Cone, Bearing Industry Number 47681, Bore Diameter 3 3/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 47620A 47620, 47622W, 47623A, Cone Width 1.312 in, For Cup Width 1.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.04 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.