Zoro Homepage

Tapered Roller Bearing Cone, 3-3/4

  • Mfr # 47896

  • Zoro # G508638009


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.375 in
Cage Material
Chrome Steel
Number of Rows
One
Roller Material
Carbon Steel
Dynamic Load Capacity
41,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47896
Zoro #
G508638009
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.375 in
Bore Diameter
3 3/4 in
Outside Diameter
5.51 in
For Cup Width
1.031 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.845 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Roller Material
Carbon Steel
Dynamic Load Capacity
41,000 lbf
Standards
ABMA/ANSI
Ring Material
Carbon Steel
System of Measurement
Inch
Bore Type
Tapered
Static Load Capacity
69,500 lbf
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
47820, 47825B
Maximum Temperature
250 Degrees F
Bearing Industry Number
47896

Description

Tapered Roller Bearing Cone, Bearing Industry Number 47896, Bore Diameter 3 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 47820, 47825B, Cone Width 1.375 in, For Cup Width 1.031 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.51 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 41,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.