Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3-3/4"

  • Mfr # 4T-L319249

  • Zoro # G808637511


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Cone Width
0.843 in
Cage Material
Chrome Steel
Outside Diameter
4.92 in
Standards
ABMA/ANSI
Shaft Fillet Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L319249
Zoro #
G808637511
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.843 in
Outside Diameter
4.92 in
Shaft Fillet Radius
0.06 in
Bore Diameter
3 3/4 in
Inside Diameter
4.586 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bore Type
Tapered
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bearing Industry Number
L319249
Compatible Cup Manufacturer Part Number
L319210
Maximum Temperature
250 Degrees F
Number of Rows
One
System of Measurement
Inch
Static Load Capacity
33,000 lbf
Dynamic Load Capacity
18,200 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number L319249, Bore Diameter 3 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L319210, Cone Width 0.843 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.92 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 18,200 lbf, Inside Diameter 4.586 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.