Zoro Homepage

Tapered Roller Bearing Cone, 3-3/4

  • Mfr # 594

  • Zoro # G508638351


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Cone Width
1.43 in
Cage Material
Chrome Steel
Inside Diameter
4.851 in
Bearing Industry Number
594
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594
Zoro #
G508638351
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.43 in
Inside Diameter
4.851 in
Shaft Fillet Radius
0.14 in
For Cup Width
1.031 in
Bore Diameter
3 3/4 in
Outside Diameter
5.67 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
594
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
System of Measurement
Inch
Number of Rows
One
Dynamic Load Capacity
44,500 lbf
Compatible Cup Manufacturer Part Number
592, 592A, 592XS
Bore Type
Tapered
Static Load Capacity
71,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 594, Bore Diameter 3 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 592, 592A, 592XS, Cone Width 1.43 in, For Cup Width 1.031 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.67 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 44,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.