Tapered Roller Bearing Cone, 3-3/4
Mfr # 776
Zoro # G708637437
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.89 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
776
Zoro #
G708637437
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.89 in
Inside Diameter
5.76 in
Shaft Fillet Radius
0.14 in
Outside Diameter
6.34 in
For Cup Width
1.5 in
Bore Diameter
3 3/4 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Rows
One
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
772, 772B
Roller Material
Carbon Steel
Bore Type
Tapered
Dynamic Load Capacity
71,000 lbf
Bearing Industry Number
776
Ring Material
Carbon Steel
System of Measurement
Inch
Static Load Capacity
110,000 lbf
Description
Tapered Roller Bearing Cone, Bearing Industry Number 776, Bore Diameter 3 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 772, 772B, Cone Width 1.89 in, For Cup Width 1.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.34 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 71,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.