Zoro Homepage

Tapered Roller Bearing Cone, 3

  • Mfr # 34301

  • Zoro # G708638441


product price: $69.59
/ea

Key Features

Cone Width
0.906 in
Cage Material
Chrome Steel
Outside Diameter
4.57 in
Bore Diameter
3 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34301
Zoro #
G708638441
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
0.906 in
Outside Diameter
4.57 in
Bore Diameter
3 in
For Cup Width
0.781 in
Shaft Fillet Radius
0.14 in
Inside Diameter
4.064 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Bore Type
Tapered
Standards
ABMA/ANSI
Dynamic Load Capacity
20,600 lbf
Compatible Cup Manufacturer Part Number
34478, 34478B, 34492A, 34500
Static Load Capacity
43,500 lbf
Roller Material
Carbon Steel
Bearing Industry Number
34301
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 34301, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 34478, 34478B, 34492A, 34500, Cone Width 0.906 in, For Cup Width 0.781 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.57 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.