Zoro Homepage

Tapered Roller Bearing Cone, 3-3/8

  • Mfr # 497A

  • Zoro # G408638475


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Cone Width
1.172 in
Cage Material
Chrome Steel
Shaft Fillet Radius
0.25 in
Outside Diameter
4.72 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497A
Zoro #
G408638475
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.172 in
Shaft Fillet Radius
0.25 in
Outside Diameter
4.72 in
Inside Diameter
4.488 in
Bore Diameter
3 3/8 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Bearing Industry Number
497A
Number of Rows
One
Ring Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
48,000 lbf
Minimum Temperature
-40 Degrees F
Dynamic Load Capacity
31,500 lbf
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
492A, 493, 493B
Roller Material
Carbon Steel
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 497A, Bore Diameter 3 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 492A, 493, 493B, Cone Width 1.172 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.