Tapered Roller Bearing Cone, 3-3/8
Mfr # 498
Zoro # G008638479
product price: $89.19
/ea
Free Shipping & Returns
Key Features
Cone Width
1.172 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bearing Industry Number
498
Number of Rows
One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
498
Zoro #
G008638479
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.172 in
Inside Diameter
4.488 in
Shaft Fillet Radius
0.25 in
Outside Diameter
4.72 in
Bore Diameter
3 3/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bearing Industry Number
498
Number of Rows
One
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
31,500 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Static Load Capacity
48,000 lbf
Compatible Cup Manufacturer Part Number
492A, 493, 493B
Roller Material
Carbon Steel
System of Measurement
Inch
Description
Tapered Roller Bearing Cone, Bearing Industry Number 498, Bore Diameter 3 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 492A, 493, 493B, Cone Width 1.172 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 31,500 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.