Tapered Roller Bearing Cone, 3-3/8
Mfr # 4T-841V1
Zoro # G008638257
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.125 in
Cage Material
Chrome Steel
Bearing Industry Number
841
Inside Diameter
5.886 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-841V1
Zoro #
G008638257
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
2.125 in
Inside Diameter
5.886 in
Bore Diameter
3 3/8 in
Outside Diameter
5.87 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
841
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
832
Bore Type
Tapered
Ring Material
Carbon Steel
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number 841, Bore Diameter 3 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 832, Cone Width 2.125 in, Lubricant Material Not Applicable, Number of Rows One, Outside Diameter 5.87 in, Ring Material Carbon Steel, System of Measurement Inch, Inside Diameter 5.886 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.