Tapered Roller Bearing Cone, 3-3/8
Mfr # 665
Zoro # G008637885
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.625 in
Cage Material
Chrome Steel
Dynamic Load Capacity
51,000 lbf
Compatible Cup Manufacturer Part Number
652, 653
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665
Zoro #
G008637885
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.625 in
Outside Diameter
5.28 in
Inside Diameter
4.747 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 3/8 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
51,000 lbf
Compatible Cup Manufacturer Part Number
652, 653
System of Measurement
Inch
Ring Material
Carbon Steel
Static Load Capacity
75,500 lbf
Standards
ABMA/ANSI
Bore Type
Tapered
Number of Rows
One
Bearing Industry Number
665
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 665, Bore Diameter 3 3/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 652, 653, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 51,000 lbf, Inside Diameter 4.747 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.