Zoro Homepage

Tapered Roller Bearing Cone, 3

  • Mfr # 42688

  • Zoro # G008637793


product price: $73.49
/ea

Key Features

Cone Width
1.22 in
Cage Material
Chrome Steel
System of Measurement
Inch
Shaft Fillet Radius
0.25 in
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42688
Zoro #
G008637793
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.22 in
Shaft Fillet Radius
0.25 in
Outside Diameter
4.49 in
For Cup Width
0.875 in
Inside Diameter
4.219 in
Bore Diameter
3 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Bore Type
Tapered
Dynamic Load Capacity
32,000 lbf
Ring Material
Carbon Steel
Static Load Capacity
48,000 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
42688
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
42620, 42620B

Description

Tapered Roller Bearing Cone, Bearing Industry Number 42688, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 42620, 42620B, Cone Width 1.22 in, For Cup Width 0.875 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.49 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 32,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.