Zoro Homepage

Tapered Roller Bearing Cone, 3-47/64

  • Mfr # 4T-JL819349

  • Zoro # G808637764


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Cone Width
0.787 in
Cage Material
Chrome Steel
Outside Diameter
4.84 in
Bearing Industry Number
JL819349
Shaft Fillet Radius
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JL819349
Zoro #
G808637764
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.787 in
Outside Diameter
4.84 in
Shaft Fillet Radius
0.2 in
Bore Diameter
3 47/64 in
Inside Diameter
5.315 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
JL819349
Bore Type
Tapered
Number of Rows
One
Roller Material
Carbon Steel
Ring Material
Carbon Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
JL819310
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number JL819349, Bore Diameter 3 47/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JL819310, Cone Width 0.787 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.84 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Inside Diameter 5.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.