Shop NTN
See all product information
Create Account
Tapered Roller Bearing Cone, 3
Mfr # 4T-47680
Zoro # G408637836
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.312 in
Cage Material
Chrome Steel
Bearing Industry Number
47680
Outside Diameter
4.69 in
Roller Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4T-47680
- Zoro #
- G408637836
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cone Width
- 1.312 in
- Outside Diameter
- 4.69 in
- Shaft Fillet Radius
- 0.03 in
- Bore Diameter
- 3 in
- Inside Diameter
- 4.402 in
Details
- Item
- Tapered Roller Bearing Cone
- Cage Material
- Chrome Steel
- Bearing Industry Number
- 47680
- Roller Material
- Carbon Steel
- Static Load Capacity
- 61,500 lbf
- System of Measurement
- Inch
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 250 Degrees F
- Ring Material
- Carbon Steel
- Dynamic Load Capacity
- 38,500 lbf
- Number of Rows
- One
- Compatible Cup Manufacturer Part Number
- 47620
- Standards
- ABMA/ANSI
- Bore Type
- Tapered
- Industry Number
- 47680
- Bearing Lubrication
- Relubricateable
- Series
- Inch TRB
Description
Tapered Roller Bearing Cone, Bearing Industry Number 47680, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 47620, Cone Width 1.312 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.69 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 38,500 lbf, Inside Diameter 4.402 in