Zoro Homepage

Tapered Roller Bearing Cone, 3"

  • Mfr # 4T-L814749

  • Zoro # G308638346


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Cone Width
0.75 in
Cage Material
Chrome Steel
Bearing Industry Number
L814749
Outside Diameter
4.13 in
Dynamic Load Capacity
14,200 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L814749
Zoro #
G308638346
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.75 in
Outside Diameter
4.13 in
Inside Diameter
3.31 in
Shaft Fillet Radius
0.06 in
Bore Diameter
3 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
L814749
Dynamic Load Capacity
14,200 lbf
Roller Material
Carbon Steel
Number of Rows
One
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
L814710
System of Measurement
Inch
Static Load Capacity
25,900 lbf
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number L814749, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number L814710, Cone Width 0.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.13 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 14,200 lbf, Inside Diameter 3.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.