Zoro Homepage

Tapered Roller Bearing Cone, 3-5/8

  • Mfr # 681A

  • Zoro # G208637555


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Outside Diameter
5.87 in
Number of Rows
One
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681A
Zoro #
G208637555
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.625 in
Outside Diameter
5.87 in
Bore Diameter
3 5/8 in
Shaft Fillet Radius
0.25 in
Inside Diameter
5.408 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
Static Load Capacity
87,500 lbf
Bearing Industry Number
681A
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Dynamic Load Capacity
55,000 lbf
Standards
ABMA/ANSI
Bore Type
Tapered
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
672

Description

Tapered Roller Bearing Cone, Bearing Industry Number 681A, Bore Diameter 3 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 672, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 55,000 lbf, Inside Diameter 5.408 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.