Zoro Homepage

Tapered Roller Bearing Cone, 3-5/8

  • Mfr # 77362

  • Zoro # G408637447


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.9 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Outside Diameter
6.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77362
Zoro #
G408637447
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.9 in
Outside Diameter
6.02 in
Bore Diameter
3 5/8 in
Shaft Fillet Radius
0.14 in
For Cup Width
1.5 in
Inside Diameter
5.497 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bearing Industry Number
77362
Compatible Cup Manufacturer Part Number
77675, 77675B
System of Measurement
Inch
Static Load Capacity
105,000 lbf
Dynamic Load Capacity
68,500 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Bore Type
Tapered
Roller Material
Carbon Steel

Description

Tapered Roller Bearing Cone, Bearing Industry Number 77362, Bore Diameter 3 5/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 77675, 77675B, Cone Width 1.9 in, For Cup Width 1.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.02 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 68,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.