Zoro Homepage

Tapered Roller Bearing Cone, 3-59/64

  • Mfr # 783

  • Zoro # G608637476


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.89 in
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783
Zoro #
G608637476
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.89 in
Outside Diameter
6.34 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 59/64 in
Inside Diameter
5.76 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
783
Ring Material
Carbon Steel
Static Load Capacity
110,000 lbf
Number of Rows
One
Compatible Cup Manufacturer Part Number
772, 772B
Dynamic Load Capacity
71,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 783, Bore Diameter 3 59/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 772, 772B, Cone Width 1.89 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.34 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 71,000 lbf, Inside Diameter 5.76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.