Zoro Homepage

Tapered Roller Bearing Cone, 3

  • Mfr # 6461

  • Zoro # G508638030


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.135 in
Cage Material
Chrome Steel
Inside Diameter
4.592 in
Roller Material
Carbon Steel
Standards
ABMA/ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6461
Zoro #
G508638030
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.135 in
Inside Diameter
4.592 in
Bore Diameter
3 in
Outside Diameter
5.51 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
105,000 lbf
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
71,000 lbf
Bearing Industry Number
6461
Compatible Cup Manufacturer Part Number
6420, 6425
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Ring Material
Carbon Steel
Bore Type
Tapered

Description

Tapered Roller Bearing Cone, Bearing Industry Number 6461, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 6420, 6425, Cone Width 2.135 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.51 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 71,000 lbf, Inside Diameter 4.592 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.