Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3

  • Mfr # 6461A

  • Zoro # G508637996


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.135 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Number of Rows
One
Static Load Capacity
105,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6461A
Zoro #
G508637996
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.135 in
Shaft Fillet Radius
0.38 in
Outside Diameter
5.51 in
Inside Diameter
4.592 in
Bore Diameter
3 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Number of Rows
One
Static Load Capacity
105,000 lbf
Dynamic Load Capacity
71,000 lbf
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
6420, 6425
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Roller Material
Carbon Steel
Bore Type
Tapered
Bearing Industry Number
6461A
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 6461A, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 6420, 6425, Cone Width 2.135 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.51 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 71,000 lbf, Inside Diameter 4.592 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.