Tapered Roller Bearing Cone, 3
Mfr # 6575
Zoro # G908638111
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Cone Width
2.169 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
6535, 6536
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6575
Zoro #
G908638111
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
2.169 in
Shaft Fillet Radius
0.25 in
Outside Diameter
5.55 in
Inside Diameter
5.09 in
Bore Diameter
3 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
6535, 6536
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Roller Material
Carbon Steel
System of Measurement
Inch
Number of Rows
One
Dynamic Load Capacity
76,500 lbf
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Static Load Capacity
118,000 lbf
Bearing Industry Number
6575
Description
Tapered Roller Bearing Cone, Bearing Industry Number 6575, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 6535, 6536, Cone Width 2.169 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.55 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 76,500 lbf, Inside Diameter 5.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.