Zoro Homepage

Tapered Roller Bearing Cone, 3"

  • Mfr # 6576

  • Zoro # G508637910


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.169 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Ring Material
Carbon Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6576
Zoro #
G508637910
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.169 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 in
Inside Diameter
5.09 in
Outside Diameter
6.06 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Ring Material
Carbon Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Number of Rows
One
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Compatible Cup Manufacturer Part Number
6535, 6536
Dynamic Load Capacity
76,500 lbf
Static Load Capacity
118,000 lbf
Bore Type
Tapered
Bearing Industry Number
6576

Description

Tapered Roller Bearing Cone, Bearing Industry Number 6576, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 6535, 6536, Cone Width 2.169 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.06 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 76,500 lbf, Inside Diameter 5.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.