Zoro Homepage

Tapered Roller Bearing Cone, 3

  • Mfr # 755

  • Zoro # G008637441


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.9 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
752, 752B
For Cup Width
1.5 in
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755
Zoro #
G008637441
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.9 in
For Cup Width
1.5 in
Shaft Fillet Radius
0.14 in
Inside Diameter
5.125 in
Bore Diameter
3 in
Outside Diameter
5.67 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
752, 752B
Static Load Capacity
99,000 lbf
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
System of Measurement
Inch
Number of Rows
One
Bearing Industry Number
755
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
67,000 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 755, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 752, 752B, Cone Width 1.9 in, For Cup Width 1.5 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.67 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 67,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.