Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3-7/8

  • Mfr # 52387

  • Zoro # G508637569


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.421 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
52618, 52637, 52637B, 52637D
Ring Material
Carbon Steel
Outside Diameter
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52387
Zoro #
G508637569
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.421 in
Outside Diameter
5.98 in
Bore Diameter
3 7/8 in
Inside Diameter
5.277 in
Shaft Fillet Radius
0.14 in
For Cup Width
1.031 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
52618, 52637, 52637B, 52637D
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
77,500 lbf
Standards
ABMA/ANSI
Dynamic Load Capacity
46,000 lbf
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Bearing Industry Number
52387

Description

Tapered Roller Bearing Cone, Bearing Industry Number 52387, Bore Diameter 3 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 52618, 52637, 52637B, 52637D, Cone Width 1.421 in, For Cup Width 1.031 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.98 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.