Zoro Homepage

Tapered Roller Bearing Cone, 3-7/8"

  • Mfr # 866

  • Zoro # G208637807


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.265 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Static Load Capacity
144,000 lbf
Inside Diameter
6.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866
Zoro #
G208637807
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.265 in
Inside Diameter
6.001 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 7/8 in
Outside Diameter
6.69 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Static Load Capacity
144,000 lbf
Standards
ABMA/ANSI
Dynamic Load Capacity
94,500 lbf
Bore Type
Tapered
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
854, 854B
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bearing Industry Number
866

Description

Tapered Roller Bearing Cone, Bearing Industry Number 866, Bore Diameter 3 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 854, 854B, Cone Width 2.265 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.69 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 94,500 lbf, Inside Diameter 6.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.