Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3-9/32

  • Mfr # 27689

  • Zoro # G608637636


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
27620, 27620B
Roller Material
Carbon Steel
Bore Diameter
3 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27689
Zoro #
G608637636
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1 in
Bore Diameter
3 9/32 in
Shaft Fillet Radius
0.03 in
Inside Diameter
4.246 in
Outside Diameter
4.72 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
27620, 27620B
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Static Load Capacity
40,000 lbf
Maximum Temperature
250 Degrees F
Number of Rows
One
Bore Type
Tapered
Dynamic Load Capacity
24,500 lbf
Bearing Industry Number
27689
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 27689, Bore Diameter 3 9/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 27620, 27620B, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.72 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 24,500 lbf, Inside Diameter 4.246 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.