Tapered Roller Bearing Cone, 3
Mfr # 9380
Zoro # G408638192
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.812 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
9320, 9321
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9380
Zoro #
G408638192
UPC #
-
Country of Origin
United States
Dimensions
Cone Width
1.812 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 in
Inside Diameter
5.138 in
Outside Diameter
6.38 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
9320, 9321
Standards
ABMA/ANSI
Static Load Capacity
80,000 lbf
Ring Material
Carbon Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
9380
Dynamic Load Capacity
63,500 lbf
Minimum Temperature
-40 Degrees F
Description
Tapered Roller Bearing Cone, Bearing Industry Number 9380, Bore Diameter 3 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 9320, 9321, Cone Width 1.812 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.38 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 63,500 lbf, Inside Diameter 5.138 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.