Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3-9/64

  • Mfr # 4T-JM515649

  • Zoro # G308637370


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.338 in
Cage Material
Chrome Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
JM515610
Bearing Industry Number
JM515649
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JM515649
Zoro #
G308637370
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.338 in
Outside Diameter
4.92 in
Inside Diameter
4.289 in
Shaft Fillet Radius
0.12 in
Bore Diameter
3 9/64 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
JM515610
Bearing Industry Number
JM515649
Maximum Temperature
250 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Bore Type
Tapered
Number of Rows
One
Standards
ABMA/ANSI
Static Load Capacity
64,500 lbf
Dynamic Load Capacity
41,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number JM515649, Bore Diameter 3 9/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number JM515610, Cone Width 1.338 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.92 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 41,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.