Zoro Homepage

Tapered Roller Bearing Cone, 3/16

  • Mfr # 685

  • Zoro # G208637630


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
ISO Rating
Class 0
Shaft Fillet Radius
0.005 in
Dynamic Load Capacity
170 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685
Zoro #
G208637630
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.625 in
Shaft Fillet Radius
0.005 in
Inside Diameter
5.408 in
For Cup Width
0.118 in
Bore Diameter
3 7/8 in
Outside Diameter
5.87 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
ISO Rating
Class 0
Dynamic Load Capacity
170 lbf
Bearing Industry Number
685
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bore Type
Tapered
Number of Rows
One
Maximum Temperature
250 Degrees F
Roller Material
Chrome Steel
Compatible Cup Manufacturer Part Number
672, 672B
Static Load Capacity
60 lbf
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 685, Bore Diameter 3 7/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 672, 672B, Cone Width 1.625 in, For Cup Width 0.118 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.87 in, Ring Material Carbon Steel, Roller Material Chrome Steel, System of Measurement Inch, Dynamic Load Capacity 170 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.