Tapered Roller Bearing Cone, 3/4"
Mfr # 4T-09074
Zoro # G508637620
product price: $31.29
/eaKey Features
Cone Width
0.848 in
Cage Material
Chrome Steel
Outside Diameter
1.65 in
System of Measurement
Inch
Standards
ABMA/ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-09074
Zoro #
G508637620
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.848 in
Outside Diameter
1.65 in
Bore Diameter
3/4 in
Inside Diameter
1.506 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
System of Measurement
Inch
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Static Load Capacity
8,750 lbf
Compatible Cup Manufacturer Part Number
09194, 09195, 09196
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Number of Rows
One
Bore Type
Tapered
Roller Material
Carbon Steel
Dynamic Load Capacity
8,650 lbf
Bearing Industry Number
09074
Description
Tapered Roller Bearing Cone, Bearing Industry Number 09074, Bore Diameter 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 09194, 09195, 09196, Cone Width 0.848 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.65 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,650 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.