Zoro Homepage

Tapered Roller Bearing Cone, 3/4

  • Mfr # 4T-09078

  • Zoro # G808637665


product price: $40.29
/ea

Key Features

Cone Width
0.848 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
09194, 09195, 09196
Standards
ABMA/ANSI
Dynamic Load Capacity
8,650 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-09078
Zoro #
G808637665
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.848 in
Bore Diameter
3/4 in
Outside Diameter
1.75 in
Shaft Fillet Radius
0.05 in
Inside Diameter
1.506 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
09194, 09195, 09196
Standards
ABMA/ANSI
Dynamic Load Capacity
8,650 lbf
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
8,750 lbf
Bore Type
Tapered
Roller Material
Carbon Steel
Bearing Industry Number
09078
Maximum Temperature
250 Degrees F
Number of Rows
One
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 09078, Bore Diameter 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 09194, 09195, 09196, Cone Width 0.848 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1.75 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,650 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.