Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 3780

  • Mfr # 3780

  • Zoro # G0184660


product price: $39.99
/ea

Key Features

Bore Dia. (In.)
2 in
Cone Width
1.192 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
24,500 lb
Static Load Capacity (Lb.)
33,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3780
Zoro #
G0184660
UPC #
4547359532111
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2 in
Cone Width
1.192 in
Max. Shaft Fillet Radius (In.)
0.14 in
Shaft Fillet Radius
0.137 in
Inside Diameter
2 in
Bore Diameter
2 in
Outside Diameter
3.461 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
24,500 lb
Static Load Capacity (Lb.)
33,500 lb
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
3720, 3726, 3732
Maximum Temperature
250 Degrees F
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Bearing Industry Number
3780
Standards
ABMA
Dynamic Load Capacity
113 kN
Ring Material Grade
52100
System of Measurement
Inch
Number of Rows
One
Roller Material Grade
52100
Static Load Capacity
134 kN

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3780, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX1, Compatible Cup Manufacturer Part Number 3720, 3726, 3732, Cone Width 1.192 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.461 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 113 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.