Zoro Homepage

Tapered Roller Bearing Cone, 399AS

  • Mfr # 399AS

  • Zoro # G7618582


product price: $48.69
/ea

Key Features

Bore Dia. (In.)
2.6875 in
Cone Width
0.866 in
Max. Shaft Fillet Radius (In.)
0.2 in
Dynamic Load Capacity (Lb.)
20,200 lb
Static Load Capacity (Lb.)
27,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399AS
Zoro #
G7618582
UPC #
4547359298628
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
2.6875 in
Cone Width
0.866 in
Max. Shaft Fillet Radius (In.)
0.2 in
Bore Diameter
2 11/16 in
Inside Diameter
2.687 in
Outside Diameter
4.134 in
Shaft Fillet Radius
0.2 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number 399AS, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX81, Compatible Cup Manufacturer Part Number 394A, 394AS, 394CS, Cone Width 0.866 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.134 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 99.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.