Zoro Homepage

Tapered Roller Bearing Cone, 4-1/4

  • Mfr # 48190

  • Zoro # G708638144


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.375 in
Cage Material
Chrome Steel
Outside Diameter
5.75 in
Bearing Industry Number
48190
Bore Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48190
Zoro #
G708638144
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.375 in
Outside Diameter
5.75 in
Bore Diameter
4 1/4 in
For Cup Width
1.062 in
Inside Diameter
5.366 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bearing Industry Number
48190
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Ring Material
Carbon Steel
Static Load Capacity
69,500 lbf
Standards
ABMA/ANSI
System of Measurement
Inch
Dynamic Load Capacity
40,000 lbf
Compatible Cup Manufacturer Part Number
48120

Description

Tapered Roller Bearing Cone, Bearing Industry Number 48190, Bore Diameter 4 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 48120, Cone Width 1.375 in, For Cup Width 1.062 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.75 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 40,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.