Zoro Homepage

Tapered Roller Bearing Cone, 4-1/4

  • Mfr # 4T-HH224340

  • Zoro # G808638013


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.625 in
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
HH224340
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HH224340
Zoro #
G808638013
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
2.625 in
Shaft Fillet Radius
0.31 in
Outside Diameter
7.56 in
Inside Diameter
7.362 in
Bore Diameter
4 1/4 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Roller Material
Carbon Steel
Bearing Industry Number
HH224340
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
HH224310
Minimum Temperature
-40 Degrees F
Static Load Capacity
199,000 lbf
Standards
ABMA/ANSI
Dynamic Load Capacity
136,000 lbf
Ring Material
Carbon Steel
System of Measurement
Inch
Bore Type
Tapered
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number HH224340, Bore Diameter 4 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HH224310, Cone Width 2.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.56 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 136,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.