Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 4-1/4

  • Mfr # 71425

  • Zoro # G208637548


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.937 in
Cage Material
Chrome Steel
Bore Type
Tapered
For Cup Width
1.375 in
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71425
Zoro #
G208637548
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.937 in
For Cup Width
1.375 in
Inside Diameter
6.218 in
Outside Diameter
6.73 in
Bore Diameter
4 1/4 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
74,000 lbf
Static Load Capacity
123,000 lbf
Bearing Industry Number
71425
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Standards
ABMA/ANSI
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One
Compatible Cup Manufacturer Part Number
71750, 71750B

Description

Tapered Roller Bearing Cone, Bearing Industry Number 71425, Bore Diameter 4 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 71750, 71750B, Cone Width 1.937 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.73 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 74,000 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.