Zoro Homepage

Tapered Roller Bearing Cone, 4-1/4

  • Mfr # 936

  • Zoro # G108638225


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Cone Width
2.625 in
Cage Material
Chrome Steel
Outside Diameter
7.36 in
Bore Type
Tapered
Bearing Industry Number
936
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936
Zoro #
G108638225
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
2.625 in
Outside Diameter
7.36 in
Inside Diameter
6.666 in
Bore Diameter
4 1/4 in
For Cup Width
4.625 in
Shaft Fillet Radius
0.31 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Bore Type
Tapered
Bearing Industry Number
936
Compatible Cup Manufacturer Part Number
930, 932B, 932D
Ring Material
Carbon Steel
System of Measurement
Inch
Dynamic Load Capacity
115,000 lbf
Static Load Capacity
173,000 lbf
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number 936, Bore Diameter 4 1/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 930, 932B, 932D, Cone Width 2.625 in, For Cup Width 4.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.36 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.