Zoro Homepage

Tapered Roller Bearing Cone, 4-33/64

  • Mfr # 64452A

  • Zoro # G908638289


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.625 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bearing Industry Number
64452A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64452A
Zoro #
G908638289
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.625 in
Bore Diameter
4 33/64 in
Shaft Fillet Radius
0.35 in
Inside Diameter
6.299 in
Outside Diameter
6.3 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Bearing Industry Number
64452A
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
64700, 64708
Dynamic Load Capacity
57,500 lbf
Bore Type
Tapered
Number of Rows
One
Ring Material
Carbon Steel
System of Measurement
Inch
Static Load Capacity
95,500 lbf
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 64452A, Bore Diameter 4 33/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 64700, 64708, Cone Width 1.625 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.3 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 57,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.