Tapered Roller Bearing Cone, 4-3/4
Mfr # 4T-HH228340
Zoro # G308638032
product price: $1,912.99
/ea
Free Shipping & Returns
Key Features
Cone Width
3.25 in
Cage Material
Chrome Steel
Bore Diameter
4 3/4 in
Dynamic Load Capacity
136,000 lbf
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-HH228340
Zoro #
G308638032
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
3.25 in
Bore Diameter
4 3/4 in
Outside Diameter
8.78 in
Inside Diameter
8.135 in
Shaft Fillet Radius
0.38 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Dynamic Load Capacity
136,000 lbf
Bore Type
Tapered
Number of Rows
One
Roller Material
Carbon Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Compatible Cup Manufacturer Part Number
HH228310, HH228318
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Static Load Capacity
199,000 lbf
Bearing Industry Number
HH228340
Description
Tapered Roller Bearing Cone, Bearing Industry Number HH228340, Bore Diameter 4 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number HH228310, HH228318, Cone Width 3.25 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8.78 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 136,000 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.