Zoro Homepage

Tapered Roller Bearing Cone, 4-3/4

  • Mfr # 795

  • Zoro # G308637509


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Cone Width
1.875 in
Cage Material
Chrome Steel
Number of Rows
One
Bearing Industry Number
795
Compatible Cup Manufacturer Part Number
792, 792B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795
Zoro #
G308637509
UPC #
-
Country of Origin
United States

Dimensions

Cone Width
1.875 in
Shaft Fillet Radius
0.13 in
Bore Diameter
4 3/4 in
Outside Diameter
7.32 in
For Cup Width
1.375 in
Inside Diameter
6.799 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Number of Rows
One
Bearing Industry Number
795
Compatible Cup Manufacturer Part Number
792, 792B
Static Load Capacity
134,000 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bore Type
Tapered
Dynamic Load Capacity
77,500 lbf
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 795, Bore Diameter 4 3/4 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 792, 792B, Cone Width 1.875 in, For Cup Width 1.375 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.32 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 77,500 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.